Heavy Duty Cable Tie, 52.2"/175lb, Yellow

Item #: 0416336

Cat #: T150XLL4X2

UPC: 089306164944

$ 7.56 EA
Company wide:
0 in stock
Documents & Guides
Heavy Duty Cable Tie, 52.2" Long, UL Rated, 175lb Tensile Strength, PA66, Yellow, 25/pkg

Overview

Heavy Duty Cable Tie, 52.2" Long, UL Rated, 175lb Tensile Strength, PA66, Yellow, 25/pkg

HellermannTyton heavy duty cable ties offer a higher tensile strength for heavy load applications. The head design guarantees high tensile strength, as well as a low insertion force. For high volume applications, tensioning tools are availableto ensure consistent and safe installation.

Also known as: 089306164944, T150XLL4X2, TYNT150XLL4X2

Specifications

Weight Capacity: 175 lbs
Material: Nylon
Color: Yellow
Length: 52.200 in
Weight Capacity: 175 lbs
Color: Yellow
Material: Nylon
Length: 52.200 in