2
more

Breaker, Molded Case, 40A, 3P, 600VAC, 250VDC, Type EHD, 35 kAIC
Item #: 0416307
Cat #: FD3040L
UPC: 786679305683
$ 2587.99 EA
Company wide:
0
in stock
Documents & Guides
40 Amp, 3-Pole, Series C, NEMA, F-Frame, Molded Case, Circuit Breaker, Type FD, Cable In/Cable Out, 35 kAIC, 600 Volt AC, 250 Volt DC, Fixed Thermal-Magnetic Trip, Line & Load Terminals
Overview
40 Amp, 3-Pole, Series C, NEMA, F-Frame, Molded Case, Circuit Breaker, Type FD, Cable In/Cable Out, 35 kAIC, 600 Volt AC, 250 Volt DC, Fixed Thermal-Magnetic Trip, Line & Load Terminals
Also known as: 786679305683, FD3040L, CUTFD3040L
Specifications
| Mounting: | Panel |
| Poles: | 3 |
| Volts DC: | 250 |
| Amps: | 40 |
| Volts AC: | 600 |
| Mounting: | Panel |
| Volts DC: | 250 |
| Volts AC: | 600 |
| Poles: | 3 |
| Amps: | 40 |