APP MLCF643G2NBU 64W CF 1 CLG MT

Item #: 0416286

Cat #: MLCF643G2NBU

UPC: 781381878098

Company wide:
0 in stock
Documents & Guides
APP MLCF643G2NBU 64W CF 1 CLG

Overview

APP MLCF643G2NBU 64W CF 1 CLG
Also known as: 781381878098, MLCF643G2NBU, APPMLCF643G2NBU

Specifications

Wattage: 64
Light Technology: CFL
Wattage: 64
Light Technology: CFL