Strain Relief Straight Liquidtight Cord Connector, 1 IN, .77 To .89

Item #: 0416056

Cat #: 2677

UPC: 786210026770

$ 26.91 EA
Company wide:
0 in stock
Documents & Guides
Strain Relief Straight Liquidtight Cord Connector, 1 IN, .77 To .895 IN Openings, Nylon, Black

Overview

Strain Relief Straight Liquidtight Cord Connector, 1 IN, .77 To .895 IN Openings, Nylon, Black

Ideal for all industrial OEM and MRO applications, hand tighten, high mechanical pull out performance.

Also known as: 786210026770, 2677, THB2677

Specifications

Diameter: 1 in
Material: Nylon
Diameter Range: 0.770 - 0.985 in
Diameter: 1 in
Diameter Range: 0.770 - 0.985 in
Material: Nylon