PLATT logo

3" Housing Non-IC Recessed

Item #: 0415925
Cat #: 9424-15
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
3" Non-IC Recessed Light, Voltage Rating: 12V, Color: White. For use with: MR11 Lamps.

Overview

3" Non-IC Recessed Light, Voltage Rating: 12V, Color: White. For use with: MR11 Lamps.
Also known as: 9424-15, SEA942415

Specifications

Volts AC: 12
Diameter: 3 in
Type: Non-IC, Housing
Volts AC: 12
Type: Non-IC, Housing
Diameter: 3 in

Customer Reviews

No reviews for this product
(0)