PULL CORD SW-ORD.R1S 15# SPDT

Item #: 0415920

Cat #: AFU033303

UPC: 781381741385

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
Conveyor Control Switch, Type Single End Right Hand, Pull Cord, Operator Type Flag Arm, Voltage Rating 125/250/480 VAC, 125/250 VDC, Current Rating 20 Ampere at 125/250/480 VAC, 10 Ampere at 125 VAC, 0.5 Ampere at 125 VDC, 0.25 Ampere at 250 VDC, Contact Configuration SPDT, Operating Force 15 Lb, Cable/Conduit Entry (2) 1 Inch Hub, Body Material Cast Aluminum, Body Finish Peened, Size 11-3/16 Inch L x 7-7/8 Inch D x 5-1/2 Inch H, Enclosure NEMA 3/3R/4/4X/12, Application Ordinary Location, Approval UL 508/698/1203, Temperature Range -40 to 150 Deg F

Overview

Conveyor Control Switch, Type Single End Right Hand, Pull Cord, Operator Type Flag Arm, Voltage Rating 125/250/480 VAC, 125/250 VDC, Current Rating 20 Ampere at 125/250/480 VAC, 10 Ampere at 125 VAC, 0.5 Ampere at 125 VDC, 0.25 Ampere at 250 VDC, Contact Configuration SPDT, Operating Force 15 Lb, Cable/Conduit Entry (2) 1 Inch Hub, Body Material Cast Aluminum, Body Finish Peened, Size 11-3/16 Inch L x 7-7/8 Inch D x 5-1/2 Inch H, Enclosure NEMA 3/3R/4/4X/12, Application Ordinary Location, Approval UL 508/698/1203, Temperature Range -40 to 150 Deg F
Also known as: 781381741385, AFU033303, APPAFU033303

Specifications

Customer Reviews

No reviews for this product
(0)