LED Canopy Light

Item #: 0415827

Cat #: CPM60LED

UPC: 765364926884

$ 91.37 EA
Clearance
Price good while supplies last
Company wide:
1 in stock
Documents & Guides
LED Canopy Light, 60W, 120-277V, 4500K, 0-10V Dimming, Bronze

Overview

LED Canopy Light, 60W, 120-277V, 4500K, 0-10V Dimming, Bronze

The Low Profile Canopy Series offers a Brighter Solution for a wide range of canopy applications. These versatile fixtures produce a smooth and even light pattern that eliminates glare and wasted light while optimizing the delivered light. The Series is designed as a complete system to optimize LED life and light output. The profile is less than 5 inches tall, offering easy integration into either existing retrofit applications or new construction opportunities. Multiple design features, such as the hinged and removable back housing, make installation quick, easy and secure.

Also known as: 765364926884, CPM60LED, ATACPM60LED

Specifications

Wattage: 60
Color Temperature: 4500 (Cool White)
Color: Bronze
Type: Canopy Light, 0-10V Dimming
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Wattage: 60
Color: Bronze
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 4500 (Cool White)
Type: Canopy Light, 0-10V Dimming
Dimmable: Yes