
Strobe, 12/24VDC, HazLoc, Red
Item #: 0415712
Cat #: 151XST-012-024R
UPC: 782979380696
$ 1025.60 EA
Company wide:
0
in stock
Documents & Guides
Hazardous Location Warning Light, 12/24 Volts DC, Pipe Mount
Overview
Hazardous Location Warning Light, 12/24 Volts DC, Pipe Mount
Five dome colors: Amber, Blue, Clear, Green and Red. 10,000-hour high-intensity strobe. Available in 3/4-inch NPT pipe mount or surface mount. Dome guard included. Indoor/outdoor use. Type 4X, IP66, IP69K enclosure. Marine rated. UL and cUL Listed for Class I, Division 2, Groups A, B, C and D & Class II, Division 1, Groups E, F and G & Class III.
Also known as: 782979380696, 151XST-012-024R, FED151XST012024R
Specifications
| Color: | Red |
| Height: | 9 1/4 in |
| Diameter: | 5 1/2 in |
| Mounting: | Conduit |
| Material: | Aluminum |
| Volts DC: | 12/24 |
| Color: | Red |
| Diameter: | 5 1/2 in |
| Material: | Aluminum |
| Height: | 9 1/4 in |
| Mounting: | Conduit |
| Volts DC: | 12/24 |