Magnetic Torpedo Level, 8" Long, Aluminum

Item #: 0415703

Cat #: CPT0300X

UPC:

Company wide:
0 in stock
Documents & Guides
8" Magnetic Torpedo Level, Ultra Pro Mag 4, V-Grooved Edge, Vials: (4), Aluminum

Overview

8" Magnetic Torpedo Level, Ultra Pro Mag 4, V-Grooved Edge, Vials: (4), Aluminum

The patented Ultra-Mag Level is second to none with a design package that will meet all contractors' needs. This level has a built-in auto 45-degree angle at one point for quick referencing and perfect alignment. This level has a 4-vial system including 90, 45, 30 and oversized zero degree for easy viewing from oversized view ports which can be referenced all side simultaneously for more sensitive flat surface calibration.

Also known as: CPT0300X, CKPCPT0300X, blue rocket, Torpedo Level, electrical, sparky

Specifications

Type: Torpedo Level
Length: 8 in
Type: Torpedo Level
Length: 8 in