Frame 2000x800x800mm

Item #: 0415635

Cat #: PF2088

UPC: 783510958701

Company wide:
0 in stock
Documents & Guides
Single-Bay Frames, 2000x800x800mm, Lt Gray, Steel

Overview

Single-Bay Frames, 2000x800x800mm, Lt Gray, Steel

The ProLine G2 frame is the foundational design element that protects the components inside this modular enclosure. The frame was designed to withstand heavier load requirements and to maintain a solid square structure - a solid foundation for the electrical enclosure.

Also known as: 783510958701, PF2088, HOFPF2088

Specifications

Depth: 32 in
Width: 32 in
Color: Gray
Material: Steel
Height: 79 in
Depth: 32 in
Color: Gray
Height: 79 in
Width: 32 in
Material: Steel