4 Pb Enclosure 10.00x4.00x4.75

Item #: 0415615

Cat #: E4PBGXSS

UPC: 783510603007

$ 836.80 EA
Company wide:
0 in stock
Pb Enclosure, Extra Deep, Bulletin Pb1s (stainless Steel Pushbutton Enclosures),size/dims: 4pb X 22.5mm, Material/finish: Ss Type 304

Overview

Pb Enclosure, Extra Deep, Bulletin Pb1s (stainless Steel Pushbutton Enclosures),size/dims: 4pb X 22.5mm, Material/finish: Ss Type 304

Designed to house 22.5-mm oil-tight pushbuttons, switches and pilot lights. Enclosures provide protection against dust, dirt, oil and water. Extra-deep design accommodates additional contact blocks for pushbuttons.

Also known as: 783510603007, E4PBGXSS, HOFE4PBGXSS

Features & Benefits

  • Extra-deep design accommodates additional contact blocks for pushbuttons.
  • Seams continuously welded and ground smooth
  • Captivated stainless steel cover screws thread into sealed wells
  • Enclosures 8.50 x 4.00 x 4.75 in. (216 x 102 x 121 mm) and larger have internal detachable hinge to hold cover open during wiring, yet permit immediate removal
  • Bonding provision on door; grounding nut on body
  • Oil-resistant gasket

Specifications

IP/NEMA Rating: IP66, NEMA 4X
Width: 4 in
Height: 10 in
Depth: 4.750 in
Material: Stainless Steel 304
Finish: Brushed #4
IP/NEMA Rating: IP66, NEMA 4X
Height: 10 in
Material: Stainless Steel 304
Width: 4 in
Depth: 4.750 in
Finish: Brushed #4