Extra-Deep Pushbutton Screw Cover Type 4X, 2PBx22.5mm, SS304
Item #: 0415609
Cat #: E2PBGXSS
UPC: 783510602802
$ 644.81 EA
Company wide:
0
in stock
Documents & Guides
Extra-Deep, Pushbutton Enclosures are pre-punched for easy installation of 22.5mm components. This Extra-Deep Pushbutton Screw Cover Type 4X, E2PBGXSS item measures 2PBx22.5mm with a material of SS304.
Overview
Extra-Deep, Pushbutton Enclosures are pre-punched for easy installation of 22.5mm components. This Extra-Deep Pushbutton Screw Cover Type 4X, E2PBGXSS item measures 2PBx22.5mm with a material of SS304.
Designed to house 22.5-mm oil-tight pushbuttons, switches and pilot lights. Enclosures provide protection against dust, dirt, oil and water. Extra-deep design accommodates additional contact blocks for pushbuttons.
Also known as: 783510602802, E2PBGXSS, HOFE2PBGXSS
Features & Benefits
- Extra-deep design accommodates additional contact blocks for pushbuttons.
- Seams continuously welded and ground smooth
- Captivated stainless steel cover screws thread into sealed wells
- Enclosures 8.50 x 4.00 x 4.75 in. (216 x 102 x 121 mm) and larger have internal detachable hinge to hold cover open during wiring, yet permit immediate removal
- Bonding provision on door; grounding nut on body
- Oil-resistant gasket
Specifications
| IP/NEMA Rating: | IP66, NEMA 4X, NEMA 12, NEMA 4 |
| Type: | Nylon Insulated, Enclosure, Ring Tongue Terminal, 2 Element |
| Material: | Stainless Steel, Nylon |
| Color: | Stainless |
| Special Program: | Hoffman On Demand |
| IP/NEMA Rating: | IP66, NEMA 4X, NEMA 12, NEMA 4 |
| Material: | Stainless Steel, Nylon |
| Special Program: | Hoffman On Demand |
| Type: | Nylon Insulated, Enclosure, Ring Tongue Terminal, 2 Element |
| Color: | Stainless |