APP MLAF843J5GBU 84W CF 1 PEND TYP

Item #: 0415480

Cat #: MLAF843J5GBU

UPC: 781381877114

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
APP MLAF843J5GBU 84W CF 1 PEN

Overview

APP MLAF843J5GBU 84W CF 1 PEN
Also known as: 781381877114, MLAF843J5GBU, APPMLAF843J5GBU

Specifications

Wattage: 84
Light Technology: Fluorescent
Wattage: 84
Light Technology: Fluorescent