APP MLAF842J5NBU 84W CF PEND E/ TYP

Item #: 0415467

Cat #: MLAF842J5NBU

UPC: 781381877084

Company wide:
0 in stock
Documents & Guides
No Documents Available
APP MLAF842J5NBU 84W CF PEND

Overview

APP MLAF842J5NBU 84W CF PEND
Also known as: 781381877084, MLAF842J5NBU, APPMLAF842J5NBU

Specifications

Wattage: 84
Light Technology: Fluorescent
Wattage: 84
Light Technology: Fluorescent