84W CF PEND MT W/

Item #: 0415458

Cat #: MLAF842G2GBU

UPC: 781381876896

Company wide:
0 in stock
Documents & Guides
APP MLAF842G2GBU 84W CF PEND MT W/ GUARD

Overview

APP MLAF842G2GBU 84W CF PEND MT W/ GUARD
Also known as: 781381876896, MLAF842G2GBU, APPMLAF842G2GBU

Specifications

Wattage: 84
Light Technology: Fluorescent
Wattage: 84
Light Technology: Fluorescent