APP MLAF643P5NBU 64W 1 PEND W/TYP5

Item #: 0415456

Cat #: MLAF643P5NBU

UPC: 781381877190

Company wide:
0 in stock
Documents & Guides
APP MLAF643P5NBU 64W 1 PEND W

Overview

APP MLAF643P5NBU 64W 1 PEND W

The Mercmaster™ III Low Profile Compact Fluorescent fixture offers superior lighting in a small package for Class I, Division 2/Zone 2 locations. It is the perfect choice for low clearance, low ceiling heights or where fixture weights must be minimized. The PLT fluorescent lamps provide superior lighting efficiencies and economies. Its electronic ballast allows for flicker free, instant-on capabilities for zero blackout during momentary power dips. The Mercmaster III Low Profile is also suited for non-hazardous areas that are exposed to severe weather, excessive moisture, dirt and dust.

Also known as: 781381877190, MLAF643P5NBU, APPMLAF643P5NBU

Specifications

Wattage: 64
Light Technology: Fluorescent
Wattage: 64
Light Technology: Fluorescent