APP MLAF643J5NBU 64W CF 1 PEND W/TY

Item #: 0415455

Cat #: MLAF643J5NBU

UPC: 781381877008

Company wide:
0 in stock
Documents & Guides
No Documents Available
APP MLAF643J5NBU 64W CF 1 PEN

Overview

APP MLAF643J5NBU 64W CF 1 PEN
Also known as: 781381877008, MLAF643J5NBU, APPMLAF643J5NBU

Specifications

Wattage: 64
Light Technology: Fluorescent
Wattage: 64
Light Technology: Fluorescent