APP MLAF643J5GBU 64W CF 1 PENDW/TY

Item #: 0415454

Cat #: MLAF643J5GBU

UPC: 781381876995

Company wide:
0 in stock
Documents & Guides
No Documents Available
APP MLAF643J5GBU 64W CF 1 PEN

Overview

APP MLAF643J5GBU 64W CF 1 PEN
Also known as: 781381876995, MLAF643J5GBU, APPMLAF643J5GBU

Specifications

Wattage: 64
Light Technology: Fluorescent
Wattage: 64
Light Technology: Fluorescent