APP MLAF523G2NBU 52W CF 1 PEND

Item #: 0415429

Cat #: MLAF523G2NBU

UPC: 781381876834

Call for price
Company wide:
0 in stock
APP MLAF523G2NBU 52W CF 1 PEN

Overview

APP MLAF523G2NBU 52W CF 1 PEN

The Mercmaster™ III Low Profile Compact Fluorescent fixture offers superior lighting in a small package for Class I, Division 2/Zone 2 locations. It is the perfect choice for low clearance, low ceiling heights or where fixture weights must be minimized. The PLT fluorescent lamps provide superior lighting efficiencies and economies. Its electronic ballast allows for flicker free, instant-on capabilities for zero blackout during momentary power dips. The Mercmaster III Low Profile is also suited for non-hazardous areas that are exposed to severe weather, excessive moisture, dirt and dust.

Also known as: 781381876834, MLAF523G2NBU, APPMLAF523G2NBU

Specifications

Wattage: 52
Light Technology: Fluorescent
Wattage: 52
Light Technology: Fluorescent