APP MLAF522J5GBU 52W CF PEND W/ TYP

Item #: 0415422

Cat #: MLAF522J5GBU

UPC: 781381877022

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
APP MLAF522J5GBU 52W CF PEND

Overview

APP MLAF522J5GBU 52W CF PEND
Also known as: 781381877022, MLAF522J5GBU, APPMLAF522J5GBU

Specifications

Wattage: 52
Light Technology: Fluorescent
Wattage: 52
Light Technology: Fluorescent