APP MLAF423J5NBU 42W CF 1 PENDW/TY

Item #: 0415409

Cat #: MLAF423J5NBU

UPC: 781381876988

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
APP MLAF423J5NBU 42W CF 1 PEN

Overview

APP MLAF423J5NBU 42W CF 1 PEN
Also known as: 781381876988, MLAF423J5NBU, APPMLAF423J5NBU

Specifications

Wattage: 42
Light Technology: Fluorescent
Wattage: 42
Light Technology: Fluorescent