APP MLAF423J5GBU 42W CF 1 PEND W/T

Item #: 0415408

Cat #: MLAF423J5GBU

UPC: 781381877015

Company wide:
0 in stock
Documents & Guides
No Documents Available
APP MLAF423J5GBU 42W CF 1 PEN

Overview

APP MLAF423J5GBU 42W CF 1 PEN
Also known as: 781381877015, MLAF423J5GBU, APPMLAF423J5GBU

Specifications

Wattage: 42
Light Technology: Fluorescent
Wattage: 42
Light Technology: Fluorescent