APP MLAF422J5GBU 42W CF PEND W/TYP5

Item #: 0415401

Cat #: MLAF422J5GBU

UPC: 781381876971

Company wide:
0 in stock
Documents & Guides
No Documents Available
APP MLAF422J5GBU 42W CF PEND

Overview

APP MLAF422J5GBU 42W CF PEND
Also known as: 781381876971, MLAF422J5GBU, APPMLAF422J5GBU

Specifications

Wattage: 42
Light Technology: Fluorescent
Wattage: 42
Light Technology: Fluorescent