APP MLAF323J5NBU 32W CF 1 PEND W/T

Item #: 0415385

Cat #: MLAF323J5NBU

UPC: 781381876940

Company wide:
0 in stock
Documents & Guides
No Documents Available
APP MLAF323J5NBU 32W CF 1 PEN

Overview

APP MLAF323J5NBU 32W CF 1 PEN
Also known as: 781381876940, MLAF323J5NBU, APPMLAF323J5NBU

Specifications

Wattage: 32
Light Technology: Fluorescent
Wattage: 32
Light Technology: Fluorescent