APP MLAF323J5GBU 32W CF 1 PEND W/T

Item #: 0415383

Cat #: MLAF323J5GBU

UPC: 781381876957

Company wide:
0 in stock
Documents & Guides
No Documents Available
APP MLAF323J5GBU 32W CF 1 PEN

Overview

APP MLAF323J5GBU 32W CF 1 PEN
Also known as: 781381876957, MLAF323J5GBU, APPMLAF323J5GBU

Specifications

Wattage: 32
Light Technology: Fluorescent
Wattage: 32
Light Technology: Fluorescent