Residential, Meter Stack Module, 2 Sockets, 200A Rated, 800A Bus

Item #: 0415380

Cat #: 3MM220R

UPC: 786849052010

$ 1635.52 EA
Company wide:
2 in stock
Documents & Guides
Residential Meter Stack Module, Ring Style Meter Socket Covers, 3-phase, 2 Sockets, 200 Amp Socket Rating, 800 Amp Bus Rating, Aluminum Bus, Requires Bolt-on Type Main Tenant Breaker, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

Residential Meter Stack Module, Ring Style Meter Socket Covers, 3-phase, 2 Sockets, 200 Amp Socket Rating, 800 Amp Bus Rating, Aluminum Bus, Requires Bolt-on Type Main Tenant Breaker, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Eaton's Residential Meter Stacks provide users with safe, easy installation and maintenance. The meter stack enclosure is made of galvanized steel, which prevents rust and provides long-term durability. This is perfect for residential metering in apartment complexes, duplexes, triplexes, and the like because the modular element allows for as many sockets as needed to fit the particular application. Additionally, the meter socket base is installed without any fasteners to reduce the chance for hot spots. And these meter stacks have separate covers that provide easy access to tenant breaker wireway sections, which means you can work without disturbing meters or meter covers

Also known as: 786849052010, 3MM220R, CUT3MM220R

Specifications

Amps: 200, 800
Type: Meter Stack, Residential
Sockets: 2
Jaws: 5
Amps: 200, 800
Sockets: 2
Type: Meter Stack, Residential
Jaws: 5