APP MLAF323G2NBU 32W CF 1 PEND

Item #: 0415379

Cat #: MLAF323G2NBU

UPC: 781381876742

Company wide:
0 in stock
APP MLAF323G2NBU 32W CF 1 PEN

Overview

APP MLAF323G2NBU 32W CF 1 PEN

The Mercmaster™ III Low Profile Compact Fluorescent fixture offers superior lighting in a small package for Class I, Division 2/Zone 2 locations. It is the perfect choice for low clearance, low ceiling heights or where fixture weights must be minimized. The PLT fluorescent lamps provide superior lighting efficiencies and economies. Its electronic ballast allows for flicker free, instant-on capabilities for zero blackout during momentary power dips. The Mercmaster III Low Profile is also suited for non-hazardous areas that are exposed to severe weather, excessive moisture, dirt and dust.

Also known as: 781381876742, MLAF323G2NBU, APPMLAF323G2NBU

Specifications

Wattage: 32
Light Technology: Fluorescent
Wattage: 32
Light Technology: Fluorescent