APP MLAF322J5NBU 32W CF PEND W/TYP

Item #: 0415362

Cat #: MLAF322J5NBU

UPC: 781381876926

Company wide:
0 in stock
Documents & Guides
No Documents Available
APP MLAF322J5NBU 32W CF PEND

Overview

APP MLAF322J5NBU 32W CF PEND
Also known as: 781381876926, MLAF322J5NBU, APPMLAF322J5NBU

Specifications

Wattage: 32
Light Technology: Fluorescent
Wattage: 32
Light Technology: Fluorescent