APP MLAF322J5GBU 32W CF PEND W/TYP

Item #: 0415358

Cat #: MLAF322J5GBU

UPC: 781381876933

Company wide:
0 in stock
Documents & Guides
No Documents Available
APP MLAF322J5GBU 32W CF PEND

Overview

APP MLAF322J5GBU 32W CF PEND
Also known as: 781381876933, MLAF322J5GBU, APPMLAF322J5GBU

Specifications

Wattage: 32
Light Technology: Fluorescent
Wattage: 32
Light Technology: Fluorescent