Base Spacer, 3" x 3", Non-Metallic

Item #: 0415342

Cat #: 5335975

UPC: 088700538733

Company wide:
0 in stock

Overview

Base Spacer, 3 Inch x 3 Inch, Non-Metallic
Also known as: 088700538733, 5335975, CTX5335975

Specifications

Diameter: 3 in
Material: PVC
Diameter: 3 in
Material: PVC