APP MLAF263P5NBU 26W CF PEND MT. W/

Item #: 0415341

Cat #: MLAF263P5NBU

UPC: 781381876674

Call for price
Company wide:
0 in stock
Documents & Guides
APP MLAF263P5NBU 26W CF PEND

Overview

APP MLAF263P5NBU 26W CF PEND

The Mercmaster™ III Low Profile Compact Fluorescent fixture offers superior lighting in a small package for Class I, Division 2/Zone 2 locations. It is the perfect choice for low clearance, low ceiling heights or where fixture weights must be minimized. The PLT fluorescent lamps provide superior lighting efficiencies and economies. Its electronic ballast allows for flicker free, instant-on capabilities for zero blackout during momentary power dips. The Mercmaster III Low Profile is also suited for non-hazardous areas that are exposed to severe weather, excessive moisture, dirt and dust.

Also known as: 781381876674, MLAF263P5NBU, APPMLAF263P5NBU

Specifications

Wattage: 26
Light Technology: Fluorescent
Wattage: 26
Light Technology: Fluorescent