APP MLAF263J5NBU 26W CF 1 PEND MT

Item #: 0415330

Cat #: MLAF263J5NBU

UPC: 781381876650

Company wide:
0 in stock
Documents & Guides
No Documents Available
APP MLAF263J5NBU 26W CF 1 PEN

Overview

APP MLAF263J5NBU 26W CF 1 PEN
Also known as: 781381876650, MLAF263J5NBU, APPMLAF263J5NBU

Specifications

Wattage: 26
Light Technology: Fluorescent
Wattage: 26
Light Technology: Fluorescent