APP MLAF263J5GBU 26W CF 1 PEND W/T

Item #: 0415328

Cat #: MLAF263J5GBU

UPC: 781381876728

Company wide:
0 in stock
Documents & Guides
No Documents Available
APP MLAF263J5GBU 26W CF 1 PEN

Overview

APP MLAF263J5GBU 26W CF 1 PEN
Also known as: 781381876728, MLAF263J5GBU, APPMLAF263J5GBU

Specifications

Wattage: 26
Light Technology: Fluorescent
Wattage: 26
Light Technology: Fluorescent