APP MLAF263G2GBU 26W CF 1 PEND W/

Item #: 0415315

Cat #: MLAF263G2GBU

UPC: 781381876704

Company wide:
0 in stock
Documents & Guides
APP MLAF263G2GBU 26W CF 1 PEN

Overview

APP MLAF263G2GBU 26W CF 1 PEN

The Mercmaster™ III Low Profile Compact Fluorescent fixture offers superior lighting in a small package for Class I, Division 2/Zone 2 locations. It is the perfect choice for low clearance, low ceiling heights or where fixture weights must be minimized. The PLT fluorescent lamps provide superior lighting efficiencies and economies. Its electronic ballast allows for flicker free, instant-on capabilities for zero blackout during momentary power dips. The Mercmaster III Low Profile is also suited for non-hazardous areas that are exposed to severe weather, excessive moisture, dirt and dust.

Also known as: 781381876704, MLAF263G2GBU, APPMLAF263G2GBU

Specifications

Wattage: 26
Light Technology: Fluorescent
Wattage: 26
Light Technology: Fluorescent