MAIN SERVICE MOD 800A 1PH MFS

Item #: 0415223

Cat #: 1MFS800RUG

UPC: 786849053741

$ 7459.40 EA
Company wide:
0 in stock
Documents & Guides
Eaton main Breaker Switch, With utility pull box, 800A, Aluminum, NEMA 3R, Underground, Class T, Class L, 100 kAIC, Three-wire, Single-phase, 120/240V, Determined by circuit breaker installed, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

Eaton main Breaker Switch, With utility pull box, 800A, Aluminum, NEMA 3R, Underground, Class T, Class L, 100 kAIC, Three-wire, Single-phase, 120/240V, Determined by circuit breaker installed, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Eaton's Main Service Modules are part of Gangable Metering, which consists of a Main Service Module used in conjunction with a Meter Stack to make a custom metering lineup. Gangable Metering is used in large condominiums, strip malls or other applications where more than six units are metered.

Also known as: 786849053741, 1MFS800RUG, CUT1MFS800RUG

Specifications

Volts AC: 120/240
Amps: 800
Type: Main Breaker Module
Material: Aluminum
Volts AC: 120/240
Type: Main Breaker Module
Amps: 800
Material: Aluminum