Switch/Outlet Box, 3-Gang, Depth: 3.69", Ear Brackets, Non-Metallic

Item #: 0414880

Cat #: B355R

UPC: 034481145561

$ 17.02 EA
Company wide:
678 in stock
Documents & Guides
3-Gang, Old Work, Switch/Outlet Box, Non-Metallic, Depth: 3.69". Cubic Inches: 55". Includes: Ears, Clamps.

Overview

3-Gang, Old Work, Switch/Outlet Box, Non-Metallic, Depth: 3.69". Cubic Inches: 55". Includes: Ears, Clamps.

Three-Gang Old Work Outlet Box, Volume 55 Cubic Inches, Length 5.72 Inches, Width 2.79 Inches, Depth 3.69 Inches, Color Blue, Material PVC, Mounting Means Mounting Ears and Two Swing Clamps

Also known as: 034481145561, B355R, CARB355R, 3g cut in

Specifications

Gangs: 3
Color: Blue
Mounting: Clamp, Ears
Cubic Inches: 55 in³
Gangs: 3
Mounting: Clamp, Ears
Color: Blue
Cubic Inches: 55 in³