Smoke Alarm, 3V Battery, Silence Feature

Item #: 0414877
Cat #: SA3210
UPC:
Call for price
Company wide:
0 in stock
Smoke Alarm, 10 Year 3V Lithium Battery Powered, Tamper Proof Sealed Alarm, Silence Feature, Tamper Resistant

Overview

Smoke Alarm, 10 Year 3V Lithium Battery Powered, Tamper Proof Sealed Alarm, Silence Feature, Tamper Resistant
The BRK Model No. SA3210 is a sealed 3V lithium power single station photoelectric and ionization dual sensor smoke alarm specifically designed for residential and institutional applications including sleeping rooms of hospitals, hotels, motels, dormitories and other multi-family dwellings as defined in standard NFPA 101. Model SA3210 complies with UL217, CSFM, NFPA 72, HUD, FHA and other agencies that model their codes after the above agencies. It meets building codes where tamperproof 10-year sealed lithium photoelectric and ionization combination smoke alarms are required. The BRK SA3210 is a state-of-the-art battery powered smoke alarm that features both photoelectric and ionization smoke sensing technologies, a sealed 10-year lithium power cell that is permanently installed, a full function test switch, a silence feature to silence unwanted nuisance alarms, a LED light that indicates DC power or alarm. The low power warning indicator will cause the alarm to “chirp” when it reaches the end of its service life and needs to be replaced. Upon end of life, the unit meets UL requirements for disabling the alarm and non-reinstallation of unit to mounting bracket. It also features a tamper resistant locking pin that locks alarm to the mounting bracket to prevent removal of alarm. Perfect for apartment, dormitory or hotel applications. Designed for wall or ceiling mounting. Includes mounting anchors and screws. Installation is quick, easy and cost effective.
Also known as: SA3210, BRKSA3210

Specifications

Type: Smoke Alarm, Lithium Battery
Mounting: Surface
Product Depth: 2 in
Diameter: 5 in
Color: White
Type: Smoke Alarm, Lithium Battery
Product Depth: 2 in
Color: White
Mounting: Surface
Diameter: 5 in

Customer Reviews

No reviews for this product
(0)