PLATT logo

Smoke/Carbon Monoxide Alarm, Voice Warning

Item #: 0414864
Cat #: PRC700VB
UPC:
Call for price
Company wide:
0 in stock
Smoke and Carbon Monoxide Alarm, Low Profile, Electrochemical Sensor, 3V (Two 1.5V AA) Alkaline Battery Powered, Voice Warning with Location, Silence Feature, Tamper Resistant

Overview

Smoke and Carbon Monoxide Alarm, Low Profile, Electrochemical Sensor, 3V (Two 1.5V AA) Alkaline Battery Powered, Voice Warning with Location, Silence Feature, Tamper Resistant
BRK PRC700VB is a state of the art smoke and CO combination alarm designed to provide early warning of a fire or carbon monoxide danger. It features a photoelec- tric smoke sensing chamber, an electrochemical CO sensor and “Voice Warning with Location”. This exclusive feature incorporates a voice that will speak one of 11 pre-programmed locations and the danger detected. When the alarm sounds (if programmed for “basement”, for example) it will speak “Warning, evacuate, smoke in basement”. It features a Sweeping Horn Tone that has a lower and varying fre- quency that makes it easier for the elderly with normal age related hearing loss to hear the horn. Two AA alkaline batteries power supply, 10 Year CO sensor, 10 Year End of Life feature and single button test/silence. This alarm has two silence fea- tures. Low Battery Silence: Temporarily silence the low battery chirp for up to eight hours. Alarm Silence: Silence alarm for several minutes. It also features a tam- per resistant locking pin that locks the alarm to the mounting bracket to prevent removal of batteries or alarm. De- signed for wall or ceiling mounting. Includes mounting an- chors and screws.
Also known as: PRC700VB, BRKPRC700VB

Specifications

Mounting: Surface
Diameter: 5.700 in
Color: White
Product Depth: 1.280 in
Mounting: Surface
Color: White
Diameter: 5.700 in
Product Depth: 1.280 in

Customer Reviews

No reviews for this product
(0)