Low Prof Batt Photo Smoke/CO Alarm

Item #: 0414862
Cat #: PRC700B
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
Low profile design battery powered photoelectric smoke and CO combo alarm with silence feature. Tamper resistant - Locks alarm to mounting bracket to prevent removal of battery and/or alarm.

Overview

Low profile design battery powered photoelectric smoke and CO combo alarm with silence feature. Tamper resistant - Locks alarm to mounting bracket to prevent removal of battery and/or alarm.
BRK PRC700B (model PC1200) is a battery operated single station photoelectric smoke and carbon monoxide combination alarm specifically designed for residential and institutional applications including sleeping rooms of hospitals, hotels, motels, dormitories, and other multifamily dwellings as defined in standard NFPA 101. BRK PRC700B has been fully tested and complies with, UL217, UL2034, CSFM, NFPA 72, NFPA 720, NFPA 101 and other agencies that model their codes after the above agencies. It meets building codes where battery operated photoelectric smoke and carbon monoxide combination alarms are required and with model building codes published by the ICC. BRK PRC700B is a state of the art smoke and CO combination alarm designed to provide early warning of a fire or carbon monoxide danger. It features a photoelectric smoke sensing chamber and an electrochemical CO sensor. Two AA alkaline batteries power supply, 10 Year CO sensor, 10 Year End of Life feature and single button test/silence. This alarm has two silence features. Low Battery Silence: Temporarily silence the low battery chirp for up to eight hours. Alarm Silence: Silence alarm for several minutes. It also features a tamper resistant locking pin that locks the alarm to the mounting bracket to prevent removal of batteries or alarm. Designed for wall or ceiling mounting. Includes mounting anchors and screws.
Also known as: PRC700B, BRKPRC700B

Specifications

Mounting: Surface
Diameter: 5.700 in
Color: White
Product Depth: 1.280 in
Mounting: Surface
Color: White
Diameter: 5.700 in
Product Depth: 1.280 in

Customer Reviews

No reviews for this product
(0)