Smoke Alarm, Low Profile, 9V Lithium Battery

Item #: 0414859
Cat #: PR700LB
UPC:
Call for price
Company wide:
0 in stock
Smoke Alarm, Low Profile, 9V Lithium Battery Powered, Photoelectric, Silence Feature, Tamper Resistant, Locks Alarm to Mounting Bracket to Prevent Removal of Battery and/or Alarm.

Overview

Smoke Alarm, Low Profile, 9V Lithium Battery Powered, Photoelectric, Silence Feature, Tamper Resistant, Locks Alarm to Mounting Bracket to Prevent Removal of Battery and/or Alarm.
BRK PR700 is a state of the art smoke alarm designed to provide early warning of a fire. It features a fully insect screened Photoelectric smoke sensing chamber, an 85dB horn, a supervised 9V battery power supply, a full function test switch, a silence feature to silence unwanted nuisance alarms, a red LED light that indicates DC power or alarm. It also features a tamper resistant locking pin that locks alarm to the mounting bracket to prevent removal of battery or alarm. Perfect for apartment, dormitory or hotel applications. The sleek, low profile design complements any décor. When voltage drops to a pre-set warning level, the horn will “chirp” approximately once per minute to indicate a fresh battery is needed. Designed for wall or ceiling mounting. Includes mounting anchors and screws.
Also known as: PR700LB, BRKPR700LB

Specifications

Type: Smoke Alarm, Lithium Battery
Mounting: Surface
Color: White
Diameter: 5.200 in
Product Depth: 1.130 in
Type: Smoke Alarm, Lithium Battery
Color: White
Product Depth: 1.130 in
Mounting: Surface
Diameter: 5.200 in

Customer Reviews

No reviews for this product
(0)