Atom Smoke Alarm, Micro Design

Item #: 0414853
Cat #:
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
Atom Smoke Alarm, Photoelectric, Micro Design, Long Life Battery

Overview

Atom Smoke Alarm, Photoelectric, Micro Design, Long Life Battery
Also known as: BRKP1000

Specifications

Mounting: Surface
Diameter: 8 in
Color: White
Product Depth: 5.250 in
Mounting: Surface
Color: White
Diameter: 8 in
Product Depth: 5.250 in

Customer Reviews

No reviews for this product
(0)