PLATT logo

Carbon Monoxide Alarm, Sealed 3V Lithium Power

Item #: 0414828
Cat #: CO710
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
Carbon Monoxide Alarm, 3V Lithium Power Cell, Tamper Proof, Electrochemical Sensor, Digital Display, Silence Feature, End of Life Signal

Overview

Carbon Monoxide Alarm, 3V Lithium Power Cell, Tamper Proof, Electrochemical Sensor, Digital Display, Silence Feature, End of Life Signal
BRK Model CO710 is a state of the art carbon monoxide alarm designed to provide early warning of the presence of carbon monoxide. It features an electrochemical carbon monoxide sensor and an 85dB horn. It also features a backlit digital display that shows visual confirmation of CO levels, Peak Level Memory, current room temperature and other operating conditions. Backlight illuminates when test button is pressed or unit is in alarm. The sealed 10-year lithium power cell is permanently installed. A full function test switch and a silence feature silences unwanted nuisance alarms. The low power warning indicator will cause the alarm to “chirp” when it reaches the end of its service life and needs to be replaced. The compact, low profile design complements any décor. Designed for wall mounting or tabletop placement (3ft. height or less). Includes mounting anchors and screws.
Also known as: CO710, BRKCO710

Specifications

Mounting: Surface
Type: Detector, Carbon Monoxide Detector, Lithium Battery Operated
Color: White
Mounting: Surface
Color: White
Type: Detector, Carbon Monoxide Detector, Lithium Battery Operated

Customer Reviews

No reviews for this product
(0)