Wide Finger Wire Duct, 3" X 4", Light Gray, Adhesive Backing

Item #: 0414740

Cat #: T13040GA

UPC:

Company wide:
0 in stock
Documents & Guides
Wide Finger Wire Duct, 3" X 4", Light Gray, With Adhesive Backing

Overview

Wide Finger Wire Duct, 3" X 4", Light Gray, With Adhesive Backing
Also known as: T13040GA, IBOT13040GA

Specifications

Width: 3 in
Color: Light Gray
Height: 4 in
Material: PVC
Length: 6 ft
Width: 3 in
Height: 4 in
Length: 6 ft
Color: Light Gray
Material: PVC