W. DUCT $/FT 6FT PC

Item #: 0414733

Cat #: T13022GA

UPC:

Company wide:
0 in stock
Documents & Guides
IBOCO T1-3022GA SLTD DUCT 3X2 -1/4 GREY W/ADHESIVE BACKING

Overview

IBOCO T1-3022GA SLTD DUCT 3X2 -1/4 GREY W/ADHESIVE BACKING
Also known as: T13022GA, IBOT13022GA

Specifications

Width: 3 in
Color: Light Gray
Height: 2 1/4 in
Material: PVC
Length: 6 ft
Width: 3 in
Height: 2 1/4 in
Length: 6 ft
Color: Light Gray
Material: PVC