
Wide Finger Wire Duct, 1-1/2" X 4", Light Gray, Adhesive Backing
Item #: 0414721
Cat #: T11540GA
UPC:
Company wide:
0
in stock
Documents & Guides
Wide Finger Wire Duct, 1-1/2" X 4", Light Gray, With Adhesive Backing
Overview
Wide Finger Wire Duct, 1-1/2" X 4", Light Gray, With Adhesive Backing
Also known as: T11540GA, IBOT11540GA
Specifications
| Color: | Light Gray |
| Width: | 1 1/2 in |
| Height: | 4 in |
| Material: | PVC |
| Length: | 6 ft |
| Color: | Light Gray |
| Height: | 4 in |
| Length: | 6 ft |
| Width: | 1 1/2 in |
| Material: | PVC |