
Company wide:
0
in stock
Documents & Guides
IBOCO T1-1522GA SLTD DUCT 1-1 /2X2-1/4 GREY W/ADHSVE BCKNG
Overview
IBOCO T1-1522GA SLTD DUCT 1-1 /2X2-1/4 GREY W/ADHSVE BCKNG
Also known as: T11522GA, IBOT11522GA
Specifications
| Color: | Light Gray |
| Height: | 2 1/4 in |
| Width: | 1 1/2 in |
| Material: | PVC |
| Length: | 6 ft |
| Color: | Light Gray |
| Width: | 1 1/2 in |
| Length: | 6 ft |
| Height: | 2 1/4 in |
| Material: | PVC |