Wall Unit Air Conditioner, 36K BTU

Item #: 0414713

Cat #: CS-KS36NKU

UPC:

Company wide:
0 in stock
Documents & Guides
No Documents Available
Air Conditioning Unit, Wall Mounting, 36,000 BTU Capacity

Overview

Air Conditioning Unit, Wall Mounting, 36,000 BTU Capacity
Also known as: CS-KS36NKU, PHVCSKS36NKU

Specifications

Volts AC: 230, 208
CFM: 630
BTU: 34000
Volts AC: 230, 208
BTU: 34000
CFM: 630