Wide Finger Wire Duct, 1" X 4", Light Gray, Adhesive Backing

Item #: 0414712

Cat #: T11040GA

UPC:

Company wide:
0 in stock
Documents & Guides
Wide Finger Wire Duct, 1" X 4", Light Gray, With Adhesive Backing

Overview

Wide Finger Wire Duct, 1" X 4", Light Gray, With Adhesive Backing
Also known as: T11040GA, IBOT11040GA

Specifications

Color: Light Gray
Width: 1 in
Height: 4 in
Material: PVC
Length: 6 ft
Color: Light Gray
Height: 4 in
Length: 6 ft
Width: 1 in
Material: PVC