EMT Compression Connector, 4", Steel, Concrete Tight

Item #: 0414707

Cat #: 7400S

UPC: 687855875009

Call for price
Company wide:
0 in stock
Documents & Guides
EMT Compression Connector, 4 Inch, Steel, Concrete Tight, For Use with EMT Conduit, UL 514-B, CSA C22.2, APPLICABLE STANDARD FEDERAL SPECIFICATION WF-408E, NEMA

Overview

EMT Compression Connector, 4 Inch, Steel, Concrete Tight, For Use with EMT Conduit, UL 514-B, CSA C22.2, APPLICABLE STANDARD FEDERAL SPECIFICATION WF-408E, NEMA
Also known as: 687855875009, 7400S, APP7400S

Specifications

Material: Steel
Diameter: 4 in
Insulation: Non-Insulated
Material: Steel
Insulation: Non-Insulated
Diameter: 4 in