
Call for price
Company wide:
0
in stock
Documents & Guides
Wide Finger Wire Duct, 1-1/2" X 3", Light Gray
Overview
Wide Finger Wire Duct, 1-1/2" X 3", Light Gray
Also known as: T11530G, IBOT11530G
Specifications
| Color: | Light Gray |
| Width: | 1 1/2 in |
| Material: | PVC |
| Height: | 3 in |
| Length: | 6 ft |
| Color: | Light Gray |
| Material: | PVC |
| Length: | 6 ft |
| Width: | 1 1/2 in |
| Height: | 3 in |